Beli grounding tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KYORITSU Earth Tester (Alat Ukur Grounding)
    Mulai

    Rp8.799.900

    KYORITSU Earth Tester (Alat Ukur Grounding)
    Deskripsi:
    - Earth resistance measurement with 3 and wires- 3 ranges covering measurements from 0.01 to 2000 ohm- Earth Voltage measurement from 0 to 200V (AC)- Automatic checking of current spike resistance
    atribut:
    • Measurement Ranges (ohm): 0-2000
    • Accuracy (ohm): 20
    • Overload Protection (VAC): 260
    • Power Supply: R6/RL6
  2. KYORITSU Ground Resistance Tester
    Mulai

    Rp8.099.900

    KYORITSU Ground Resistance Tester
    Deskripsi:
    Accurate measurement is possible even in environments with large auxiliary ground resistance.
  3. ETCR Clamp Earth Resistance Tester
    Mulai

    Rp6.399.900

    ETCR Clamp Earth Resistance Tester
    Deskripsi:
    Grounding Resistance Measurement, Loop Resistance Measurement, Judge Grounding FaultETCR2100A+ Clamp Earth Resistance Tester, also known as clamp type earth resistance tester, clamp earth resistance tester, loop resistance tester, single clamp earth resistance tester, which is used for measurement of earth resistance, loop resistance and grounding fault judgment. In the loop grounding system measurement, no need to disconnect the grounding down lead, and not request the auxiliary grounding pole, which is safe, fast and convenient to use.the clamp earth resistance tester is widely used in earth resistance and loop resistance measurement of electric power, telecommunications, meteorology, oil fields, construction and industrial electrical equipment. The tester can measure ground faults that cannot be measured by traditional methods, and can apply to the site which cannot be measured by traditional methods, because the clamp earth resistance tester is measuring the comprehensive value of the grounding body resistance and the grounding lead resistance.1.Non-contact measurement is safe and fast. When measuring the loop grounding system, no need to disconnect the grounding down lead, and not request the auxiliary grounding pole, which is saving time and efficient.2.The clamp earth resistance tester can measure ground faults that cannot be measured by traditional methods, and can apply to the site which cannot be measured by traditional methods.3.With data hold, memory and alarm function.-Sound & Light Alarm : "Du-Du-Du-" Alarm sound, press the AL Button to turn on/off
    atribut:
    • Alarm Function: Alarm Threshold Can Be Set
    • Alarm Threshold Setting Resistance Range (Ω): 1-199
    • Clamp Opening Size (mm): 32
    • External Magnetic Field, Electric Field (A/m): <40 (<1V/m)
    • LCD Displayer (mm): 47x28.5 (4-Digit LCD Digital Display)
    • Memory: Data Storage 99 Groups
    • Resistance Measurement Frequency (kHz): >1
    • Resistance Resolution (ohm): 0.001
    • Single Measurement Time (s): 0.5
  4. Megger Earth Ground Resistance Tester
    Mulai

    Rp58.999.900

    Megger Earth Ground Resistance Tester
    Deskripsi:
    Earth ground testers measure the soil's resistance to electrical currents and determine its effectiveness for grounding electrical systems. These handheld instruments pair with insulated test leads which connect to electrodes or probes buried in the soil at specific depths. They generate an AC current that runs through the electrical system under test in addition to these buried probes to calculate electrical resistance levels. Earth ground resistance testers are often used for utility stations, electrical distribution systems, industrial plants and facilities, and telecommunications systems. They help find suitable areas to ground electrical systems to protect people and equipment from lightning strikes, electrical faults, and other dangerous conditions that could lead to electrical shocks, explosions, and fires. Additional applications include finding underground areas that may cause corrosive damage to underground pipes and water lines.
    atribut:
    • UNSPSC: 41113630
    • Battery Chemistry: Alkaline
    • Battery Size: AA
    • Bluetooth Compatible: No
    • Brand: MEGGER
    • CAT Safety Rating (V): CAT IV
    • Calibration Certificate: Available Separately
    • Current Accuracy: ±5.00%
    • Data logger: No
    • Display Screen Type: LCD
    • Display Type: Digital
    • Dustproof: Yes
    • Earth Resistance Tests: 2-Pole; 3-Pole; Stakeless
    • Features: 2 and 3 Point Testing; ART (Attached Rod Technique) Testing Capability with DET3TC; Simple One-Button Operation
    • IP Rating: IP54
    • Includes: (8) Batteries; Hard Carrying Case; Stake and Wire Kit
    • Leakage Current Range (mA-A): 0.5 to 19
    • Manufacturer Part Number: DET3TC
    • Maximum Earth Voltage (VAC): 100
    • Maximum Ground Resistance (ohm): 2000
    • Maximum Operating Temperature (°F): 131
    • Measurement Connectors: Stakes
    • Minimum Ground Resistance (ohm): 0.01
    • Minimum Operating Temperature (°F): 5
    • Number of Batteries Required: 8
    • Number of Records Stored: 0
    • Operating Frequency (Hz): 128
    • Power Supply: Battery
    • Product Type: Complete Kit
    • Resistance Accuracy: ±2% +3 digits
    • Standards: EN 61557-1; EN 61557-5; IEC 61326-1
    • Test Current (mA): 4.5
    • Test Voltage (V): 25; 50
    • Tester Type: Ground Resistance Tester
    • Tool Height (inch): 5.7 in
    • Tool Length (inch): 8 in
    • Tool Width (inch): 3.2 in
    • USB Data Download Included: No
    • Waterproof: Yes
  5. UNI-T Earth Ground Tester (Penguji Pentanahan)
    Mulai

    Rp4.199.900

    UNI-T Earth Ground Tester (Penguji Pentanahan)
    Deskripsi:
    UT520 series can perform precise 3-wire and simple 2-wire earth resistance measurement for power and electrical systems, lightning protection equipment, and ground system of all electrical equipment. This series is UNI-T's introductory earth resistance tester with high economic value. Its light weight design is convenient for field work.
    atribut:
    • AC Earth Voltage (V): Range : 0-200 ±(1%+4); Frequency : 50Hz/60Hz
    • Display Count: 2000
    • Data Storage: 20
    • Auto Power Off (minute): Around 10
    • Display (mm): 70.6x34
    • Earth Resistance (ohm): Range : 0-20 ±(2%+10); 0-200 ±(2%+3); 0-2000 ±(2%+10)
    • Over-range Display Display : \"OL\"
    • Poor Contact Display : \"...Ω\"
    • Power Supply: 1.5V Battery (LR6)
    • Product Color : Red and Grey
    • Product Size(mm): 160x100x70.5
    • Standard Accessories : Batteries, simple test leads with alligator clips, standard test leads with alligator clips, earth spike, gallus
    • Standard Carton Measurement (mm): 530x300x350
    • Standard Individual Packing : Gift box, carrying bag, English manual
  6. Aneng Digital Earth Tester Grounding Multimeter
    Mulai

    Rp1.999.900

    Aneng Digital Earth Tester Grounding Multimeter
    Deskripsi:
    Sebelum Anda memasang grounding atau pentanahan pada sistem rangkaian listrik, sangat disarankan untuk mengukur hambatan tanah menggunakan digital earth tester dari Aneng. Alat ukur ini berfungsi untuk mengetahui nilai resistansi atau hambatan tanah. Pada sebuah rangkaian listrik, pemasangan grounding sangat diperlukan sebagai pengaman keselamatan terhadap tegangan kejut dan kebocoran arus listrik yang dapat menyebabkan korsleting.- Rincian yang Anda dapatkan untuk pembelian produk ini:1 x ANENG Digital Earth Tester Grounding Multimeter - MH142 x Grounded Steel brazing1 x Set Auxilary Test (Kuning, Hijau, dan Merah)1 x Set Simple Test Lines (Hijau dan Merah)8 x Baterai AA1 x Tas Penyimpanan1 x Panduan Penggunaan
    atribut:
    • Auxilary Test Cable Length (m): Red: Approx. 10; Yellow: Approx. 10; Green: Approx. 5
    • Battery Type: 8xAA (Battery Included)
    • Dimensions (cm): 17x6x12.5
    • Ground Voltage: 50 to 200Hz, Range: AC200V, Basic Accuracy: ±(2%+6d), Resolution: 0.1V, Overload Protection: 200Vrms
    • Grounding Resistance: Range: 20ohm, Basic Accuracy: ±(2 % + 1ohm), Resolution: 0.01ohm; Range: 200ohm, Basic Accuracy: ±(2 % + 3d), Resolution: 0.1ohm; Range: 2000ohm, Basic Accuracy: ±(2 % + 3d), Resolution: 1ohm
    • Material: Multimeter: Silicone and ABS; Brazing: Metal
    • Packaging Dimensions (cm): 26x14x30
    • Simple Test Lines Cable Length (m): Red: Approx. 1.5; Green: Approx. 1.5
  7. KRISBOW Alat Ukur Ketahanan Tanah
    Mulai

    Rp3.199.900

    KRISBOW Alat Ukur Ketahanan Tanah
    atribut:
    • Continuity (ohm): Buzzer sound < 30
    • Resistance (ohm): 200/2000/20k/200K/2000K +/- (0.8% + 2d)
    • Accessories: Test leads, 4 wire cables, 2 iron rods and carrying case
    • Battery Test (V): 9 and 1.5 +/- (1%+2d)
    • DC Current (A): 2000u/20m/200m/10m +/- (1% + 2d)
    • Diode Test: Test current 1mA, Open circuit voltage 2.8V
    • Power Supply: 9V Battery
    • Voltage (V): 200m/2000m/20/200/600 +/- (0.8% + 3d) (DC); 200/600 +/- (1.2% + 10d) (AC)
  8. Hioki Insulation Resistance Tester
    Mulai

    Rp7.599.900

    Hioki Insulation Resistance Tester
    Deskripsi:
    -A 5 range insulation resistance tester for 50V/125V/250V/500V/1000V.-High speed reaction time(compared with company products)compatible.-Comes with a main body integrated hard case.-A new JIS accredited 5 range insulation resistance tester.
    atribut:
    • Rated Measuring Voltage: 125/100V/MΩ
    • Minimum Display: 0.01MΩ
    • Power Supply: AA Alkaline Dry Battery (LR6)x4 (accessory)
    • Voltage (V): 600 (AC)
    • Width x Depth x Height: 152x40x92mm
  9. Aneng Voltage Tester Grounding Polarity Phase Check
    Mulai

    Rp229.900

    Aneng Voltage Tester Grounding Polarity Phase Check
    Deskripsi:
    Produk dari ANENG ini merupakan alat untuk mengetes tegangan listrik pada stop kontak di rumah. Tester soket adalah instrumen listrik portabel yang digunakan untuk menguji operasi yang benar dan standar pengkabelan pada soket stop kontak. Terdapat indikator yang akan memberikan keterangan mengenai informasi listrik pada stop kontak Anda. Tester stop kontak ini, menggunakan EU plug yang mana merupakan colokan umum digunakan di Indonesia.- Rincian yang Anda dapatkan untuk pembelian produk ini:1 x ANENG Stop Kontak Voltage Tester Grounding Polarity Phase Check - AC111 x Panduan Penggunaan
    atribut:
    • Battery: 2xAAA (Battery Not Included)
    • Dimensions (mm): 64.5x64.5x65.3
    • Electrical Plug Type: EU
    • Material: ABS
    • Packaging Dimensions (cm): 9x9x10
    • RCD Current (mA): >30
    • RCD Working Voltage (V): 220 ±20
    • Stock Humidity (% RH): 20 to 80
    • Stock Temperature (°C): -10 to 50
    • Test Voltage Range (V): 0.1 to 250 (40 to 1KHz)
    • Working Humidity (%RH): 20 to 75
    • Working Temperature (°C): 0 to 40
    • Working Voltage (V): 2.6 to 3.3
  10. CLARE Tool & Appliance Tester
    Mulai

    Rp129.999.900

    CLARE Tool & Appliance Tester
    atribut:
    • UNSPSC: 41113642
    • Standards: CE
    • Manufacturer Part Number: Safecheck 8
    • AC Magnitude Calculation: True RMS
    • CAT Safety Rating: Not Rated
    • Current Accuracy: ±10.0%
    • Current Range (A): 4 to 25
    • Data logger: Yes
    • Display Screen Type: LCD
    • Display Type: Digital
    • For Use On: Barcode Reader Which Scans in the Equipment's ID Number
    • High Voltage Test (V): 2500
    • Includes: (1000) White Labels; Barcode Scanner; Desk Test N Tag Printer; PATGuard Lite 2
    • Insulation Resistance Test Voltage (VDC): 500
    • Leakage Current Measured (mA): 0.4 to 20
    • Maximum Resistance Measured (ohm): 20
    • Measured Insulation Resistance (ohm-MΩ): 0.1 to 99.99
    • Minimum Resistance Measurement (ohm): 0.4
    • Power Supply: Electric Corded
    • Tester Type: General Purpose Tester
    • Testing Functions: Earth/Ground BondInsulation ResistanceEarth LeakageIEC Power Cord
    • Testing Standards: EN 50191
    • Voltage (V): 115/230
  11. Non Brand Antistatic System
    Mulai

    Rp559.900

    Non Brand Antistatic System
    atribut:
    • UNSPSC: 46182104
    • Cord Length (ft): 5
    • Includes: Cord; Ground Line and Alligator Clip; Mat; Wrist Strap
  12. KYORITSU Digital Earth Tester
    Mulai

    Rp14.999.900

    KYORITSU Digital Earth Tester
    Deskripsi:
    - Bluetooth enabled for data transfer- Hard Case Model- 3-Pole and 2-Pole Earth Resistance measurement (0.01 to 2000Ω)- Waterproof design (IP67)- Built-in Bluetooth® enables data transfer- Noise rejection up to 25V rms allows accurate testing in noisy environments- Rotary Switch makes the user interface very intuitive- Large LCD Display with Backlight- LED to monitor correct / non correct auxiliary earth spike resistance- Earth Voltage Measurement (AC/DC 0 to 300V)- CAT IV 100V
    atribut:
    • Accessories: 7127B (Simplified measurement probe), 7266 (Earth resistance test leads [red 20m, yellow 10m, green 5m/1set]), 8041 (Auxiliary earth spikes [2spikes/1set]), 9121 (Shoulder strap), 9197 (Hard case), LR6(AA) × 6, Instruction manual
    • Accuracy: ±1.5%rdg±0.08 Ω, ±1.5%rdg±4dgt
    • Applicable Standards: IEC 61010-1 CAT IV 100V / CAT III 150V / CAT II 300V Pollution degree 3, IEC 61010-2-030, IEC 61010-031, IEC 61557-1, 5, IEC 60529 (IP67), IEC 61326-1, 2-2
    • Auxiliary Earth Resistance (ohm): <10k, <50k, <100k
    • Communication Interface: Bluetooth®5.0
    • Comparator Reference Value (ohm): 10, 100, 500
    • Dimensions (LxWxD) (mm): 121x188x59
    • Display Range (ohm): 0.00 to 20.99, 0.0 to 209.9, 0 to 2099
    • Earth Resistance Measurement Range (ohm): 20, 200, 2000
    • Earth Voltage Accuracy: ±1%rdg±4dgt
    • Earth Voltage Display Range: 0.0 to 314.9 V, 0.0 to ±314.9 V
    • Earth Voltage Measuring Range: 0 to 300 V AC (45 to 65Hz), ±0 to ±300 V DC
    • Power Source: LR6(AA)(1.5V) × 6
  13. Non Brand Pipa Bulat Stainless Steel
    Mulai

    Rp239.900

    Non Brand Pipa Bulat Stainless Steel
    Deskripsi:
    Pipa bulat untuk furniture adalah material logam berbentuk bulat yang digunakan sebagai rangka atau komponen dekoratif dalam pembuatan furnitur, seperti meja, kursi, dan rak, untuk memberikan tampilan yang modern, elegan, dan kokoh. dan dapat dikombinasikan dengan bahan lain seperti kayu atau spons untuk mempercantik dan menambah fungsionalitas pada hasil akhir furnitur.
    atribut:
    • Material: Stainless steel
    • Length (m): 3
  14. Duoyi Digital Insulation Earth Resistance Tester
    Mulai

    Rp1.399.900

    Duoyi Digital Insulation Earth Resistance Tester
    Deskripsi:
    Duoyi Dy30-1The Newly Sty Of Digital Insulation Resistan Tester Is 30 Series, Including Dy30-1, Dy30-2, Dy30-3 Ect.Dy30-X Series Apply For All Kinds Of Ectric Equipment And Insulation Materials Such As Transformer, Ectromotor, Cab, Switch, Applian, Etc. It Is A Perfect Ectrical Testing Meter.Dy30-1, The Output Volta Testing Can Be Chand In 250V/500V/1000V For Deferent Measurement. Resistan Ran Can Touch 2000M Ohm. Alternating Volta Also Can Be Tested.Package Include:1 Digital Insulation Resistan Tester Dy30-11 Set Test Ads1 Pie User'S Manual1 Black Bag1. We Acpt , West Union, Tt. All Major Credit Cards Are Acpted Through Secure Prossor Escrow.2. Must Be Made Within 3 Days Of Order.3. If You Can'T Checkout Immediately After Auction Close, Pase Wait For A Few Minutes And Retry S Must Be Compted Within 3 Days.1. Worldwide . (Expt Some Countries And Apo/Fpo)2. All Orders Will Be Shipped Out Within 3 Working Days After We Have Sucssfully Reived Your .3. We KingzSHTOOLS28889
    atribut:
    • DIY Supplies: Electrical
    • Dimensions (mm): 150x100x70
    • Display Type: Digital Only
    • Measuring Range (ohm): 0-2000
    • Operating Temperature (°C): 0 to 40
  15. ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp23.900

    ETERNA KABEL Power Cable NYM Series For Building (Kabel Listrik)
    Deskripsi:
    NYM adalah sebutan untuk kabel jenis Kawat tembaga yang terdiri dari beberapa konduktor tembaga padat terdampar dengan kabel berisolasi PVC berwarna pada bagian dalam dan kulit luar kabel warna putih. Ukuran 2x1.5mm menunjukan kabel memiliki 2 isi dan tebal tembaga 1.5mm. kabel jenis NYM memiliki 3 lapisan kulit yang terdiri dari lapisan terdalam pada kabel tembaga tunggal berwarna pada masing-masing kabel kemudian lapisan kedua berwarna keabu-abuan dan lapisan ketiga yaitu kulit luar berwarna putih. Kabel Listrik Eterna adalah kabel listrik yang paling umum digunakan untuk jaringan listrik pada bangunan rumah atau kantor. Kualitasnya sudah teruji dan sudah memenuhi standar PLN sehingga sangat aman untuk digunakan.
  16. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.799.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    - Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.
    atribut:
    • AC Voltage Accuracy: ±5%rdg±3dgt
    • Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
    • Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
    • Continuity Test Measurement Current (mA): min. DC 200
    • Continuity Test Measuring Range (ohm): 20/200/2000
    • Continuity Test Output Voltage on Open Circuit (V): DC 7-12
    • EMC standard: IEC 61326-1
    • IP Rating: IEC 60529-IP54
    • Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
    • Insulation Resistance Measuring Range (MΩ): 20/200/2000
    • Insulation Resistance Nominal Current (mA): min. DC 1
    • Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
    • Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
    • Insulation Resistance Test Voltage (V): 250/500/1000
    • Power Supply: R6 (AA) (1.5V) x8
    • Resistance Range (ohm): 20/200/2000
    • Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
  17. Megger Clamp-On Earth Resistance Tester
    Mulai

    Rp87.999.900

    Megger Clamp-On Earth Resistance Tester
    Deskripsi:
    Clamp-on earth resistance testers have jaws that fasten around conductors connected to grounding points in an electrical system to measure resistance to current. These handheld, portable instruments take fast and accurate readings without physically touching conductors or can be used with ground probes. Often used where space is limited, they also confirm resistance levels of existing grounding points and do not require any disruption to the power supply before use. Applications include utility stations, electrical distribution systems, industrial plants and facilities, and telecommunications systems. They help find suitable areas to ground electrical systems to protect people and equipment from lightning strikes, electrical faults, and other dangerous conditions that could lead to electrical shocks, explosions, and fires.
    atribut:
    • UNSPSC: 41113612
    • Battery Chemistry: Alkaline
    • Battery Size: AA
    • Bluetooth Compatibility: Not Compatible
    • Brand: MEGGER
    • CAT Safety Rating (V): CAT IV 600
    • Calibration Certificate: Available Separately
    • Current Accuracy: ±0.50%
    • Display Screen Type: LCD with Backlight
    • Display Type: Digital
    • Features: Balance Elements of a Ground to Mitigate Noise; Balance Ground Circuits; Elliptical Clamp Shape Improves Access to Earth Cables and Straps upto 50 mm; Low Maintenance Flat Jaw Interface; Measure Continuity of Ground Circuits in Headends and Hubs
    • IP Rating: IP30
    • Includes: (4) Batteries; Calibration Check 1001-498; Carrying Case 1001-715; Carrying Strap (Wrist Loop) 1001-716; User Guide CD-ROM 1001-198
    • Jaw Capacity (inch): 1.54
    • Leakage Current Range (mA-A): 0.5 to 35
    • Manufacturer Part Number: DET14C
    • Maximum Ground Resistance Measurement (ohm): 1500
    • Maximum Operating Temperature (°F): 122
    • Measurement Connectors: Stakeless
    • Minimum Ground Resistance Measurement - New (ohm): 0.05
    • Minimum Operating Temperature (°F): -4
    • Number of Batteries Required: 4
    • Number of Digits: 6
    • Number of Records Stored: 256
    • Operating Frequency (Hz): 1390
    • Power Supply: Battery
    • Resistance Accuracy: Low Range ±1.5%; High Range ±35%
    • Standards: BS EN 61326; EN 61010-2-032; IEC 61326, Pollution Degree 2
    • Tester Type: Clamp-On Ground Resistance Tester
    • Tool Height (inch): 1.9 in
    • Tool Length (inch): 9.8 in
    • Tool Width (inch): 4.5
  18. FLUKE Non-Contact Voltage Tester
    Mulai

    Rp1.299.900

    FLUKE Non-Contact Voltage Tester
    Deskripsi:
    Always on for faster, safer voltage testingThe Fluke 2AC is the latest addition to the VoltAlert AC non-contact voltage tester family. It is designed to be pocket-sized and easy to use. The tip of the pocket-sized tester will glow red when within close proximity of an outlet, terminal strip, or power cord where voltage is present. The 2 AC is always on, with a battery check function to make sure the tester is working properly.Your first-choice tool for go/no-go testingThe 2AC tests for energized circuits and defective grounds, whether it's for an electrician on the factory floor or the do-it-yourselfer around the house.- CAT IV 1000 V overvoltage rated product for best in class user protection- Suitable for a wide range of residential, commercial and industrial needs- Fluke ruggedness and reliability
Daftar Harga grounding tester Terbaru November 2026
KYORITSU Earth Tester (Alat Ukur Grounding)Rp8.799.900
KYORITSU Ground Resistance TesterRp8.099.900
ETCR Clamp Earth Resistance TesterRp6.399.900
Megger Earth Ground Resistance TesterRp58.999.900
UNI-T Earth Ground Tester (Penguji Pentanahan)Rp4.199.900
Aneng Digital Earth Tester Grounding MultimeterRp1.999.900
KRISBOW Alat Ukur Ketahanan TanahRp3.199.900
Hioki Insulation Resistance TesterRp7.599.900
Aneng Voltage Tester Grounding Polarity Phase CheckRp229.900
CLARE Tool & Appliance TesterRp129.999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)